Zoro Homepage

CNC Tap, M5-0.8, Bottoming, Metric, 4 Flutes, Bright

  • Mfr # T9284

  • Zoro # G4422309


product price: $13.45
/ea

Key Features

Tap Thread Size
M5-0.8
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9284
Zoro #
G4422309
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M5-0.8
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Bright
Tap Material
HSS / Cobalt
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Shank Type
USCTI
Coolant Through
No
Helix Angle
40 Degrees
Series
T9
Hole Type
Blind Hole
Cutting Direction
Right Hand
Thread Limit
D4
Flute Type
Spiral
Thread Chamfer
1-2 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.