
CNC Tap, M7-1, Modified Bottoming, Metric, 4 Flutes, Steam Oxide Finish
Mfr # TCC345S
Zoro # G4398174
product price: $33.35
/eaKey Features
Tap Thread Size
M7-1
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCC345S
Zoro #
G4398174
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M7-1
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Application
Free-Machining Stainless <23HRc
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Thread Chamfer
2-3 Pitch Lead
Cutting Direction
Right Hand
Thread Limit
D5
Coolant Through
No
Hole Type
Blind Hole
Flute Type
Spiral
Series
TCC-S
Helix Angle
45 Degrees
Shank Type
USCTI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.