
CNC Tap, M8-1, Modified Bottoming, Metric, 3 Flutes, Bright
Mfr # T5375
Zoro # G4420470
product price: $18.49
/eaKey Features
Tap Thread Size
M8-1
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5375
Zoro #
G4420470
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M8-1
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Bright
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Series
T5
Shank Type
USCTI
Coolant Through
No
Thread Limit
D5
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
40 Degrees
Hole Type
Blind Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.