Zoro Homepage

CNC Tap With Coolant Hole, 3/4"-16, Plug, UN, 3 Flutes

  • Mfr # TB725

  • Zoro # G4490470


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB725
Zoro #
G4490470
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4"-16
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap With Coolant Hole
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Style
Spiral Point
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Tap Finish
Bright
Cutting Direction
Right Hand
Thread Chamfer
4-5 Pitch Lead
Coolant Through
Yes
Shank Type
USCTI
Hole Type
Through Hole
Series
TB
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.