
CNC Tap With Coolant Hole, 5/8"-18, Modified Bottoming, UN, 4 Flutes, Bright
Mfr # T6665
Zoro # G4423322
product price: $59.59
/eaKey Features
Tap Thread Size
5/8"-18
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6665
Zoro #
G4423322
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/8"-18
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap With Coolant Hole
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Bright
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Thread Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
T6
Coolant Through
Yes
Shank Type
USCTI
Flute Type
Spiral
Helix Angle
40 Degrees
Thread Limit
H5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.