Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap With Coolant Hole, M12-1.75, Modified Bottoming, Metric, 4 Flutes, Bright

  • Mfr # T8506

  • Zoro # G4409672


product price: $37.65
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8506
Zoro #
G4409672
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12-1.75
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap With Coolant Hole
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Bright
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Thread Chamfer
2-3 Pitch Lead
Thread Limit
D6
Series
T8
Flute Type
Spiral
Coolant Through
Yes
Shank Type
USCTI
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.