CNC Tap With Coolant Hole, M16-2, Modified Bottoming, Metric, 4 Flutes, TiN Coated

  • Mfr # T8607N

  • Zoro # G4418693


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8607N
Zoro #
G4418693
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16-2
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap With Coolant Hole
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiN Coated
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Coolant Through
Yes
Helix Angle
40 Degrees
Series
T8-N
Shank Type
USCTI
Flute Type
Spiral
Cutting Direction
Right Hand
Thread Limit
D7
Hole Type
Blind Hole
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.