Zoro Homepage

Cobalt End Mill, Ball, 1-1/8, 2-1/4 Cut L

  • Mfr # 41435

  • Zoro # G5909574


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41435
Zoro #
G5909574
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
Length of Cut
2.25 in
Shank Dia.
1 in
Milling Dia.
1.125 in
Overall Length
4 3/4 in

Description

Ball End Mill, 1.125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.