Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Ball, 5/8, 1-5/8 Cut L

  • Mfr # 43337

  • Zoro # G6009534


product price: $56.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43337
Zoro #
G6009534
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 3/4 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Item
Ball End Mill
List Number
E2020
Shank Type
Weldon
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Primary Material Application ISO Code
P
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Flute Spacing
Fixed
Material Grade - Machining
M42
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.