Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Ball, 7/8, 2 Cut L

  • Mfr # 41394

  • Zoro # G5953001


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41394
Zoro #
G5953001
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
2 in
Shank Dia.
7/8 in
Milling Dia.
0.875 in
Overall Length
4 1/4 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
E2110
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
Bright (Uncoated)
Shank Type
Weldon
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
Cobalt
Material Grade - Machining
M42
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Ball End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.