Cobalt End Mill, Sq End, 1, 1-5/8 Cut L
Mfr # 11426
Zoro # G5932446
product price: $86.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
2
Overall Length
5 7/8 in
Shank Dia.
1 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11426
Zoro #
G5932446
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 7/8 in
Shank Dia.
1 in
Length of Cut
1.625 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Milling Diameter
1"
Description
Square End Mill, 1 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 7/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.