Cobalt End Mill, Sq End, 1-1/4, 2 Cut L
Mfr # 04440
Zoro # G5937355
product price: $101.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
6
Overall Length
4 1/4 in
Shank Dia.
3/4 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04440
Zoro #
G5937355
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 1/4 in
Shank Dia.
3/4 in
Length of Cut
2 in
Milling Diameter
1-1/4"
Dimension Type
Fractional Inch
Milling Dia.
1.25 in
Description
Square End Mill, 1.25 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.