Cobalt End Mill, Sq End, 1-1/4, 3 Cut L
Mfr # 02445
Zoro # G5980466
product price: $107.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
2
Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02445
Zoro #
G5980466
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Milling Dia.
1.25 in
Description
Square End Mill, 1.25 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.