Cobalt End Mill, Sq End, 1, 2 Cut L
Mfr # 07426
Zoro # G6004792
product price: $63.59
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
4 1/2 in
Shank Dia.
1 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07426
Zoro #
G6004792
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
Dimension Type
Fractional Inch
Milling Diameter
1"
Milling Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.