Cobalt End Mill, Sq End, 1/2, 13/16 Cut L
Mfr # 01320
Zoro # G5962801
product price: $25.29
/eaKey Features
End Mill Style
Square
Number of Flutes
2
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01320
Zoro #
G5962801
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8125 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Milling Diameter
1/2"
Description
Square End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.