Cobalt End Mill, Sq End, 13/32, 1 Cut L
Mfr # 07308
Zoro # G6000084
product price: $23.29
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07308
Zoro #
G6000084
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Length of Cut
1 in
Milling Diameter
13/32"
Milling Dia.
0.40625 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.40625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.