Cobalt End Mill, Sq End, 2, 2 Cut L
Mfr # 04478
Zoro # G5871004
product price: $195.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
6
Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04478
Zoro #
G5871004
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
2 in
Milling Dia.
2 in
Milling Diameter
2"
Dimension Type
Fractional Inch
Description
Square End Mill, 2 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.