Zoro Homepage

Cobalt End Mill, Sq End, 3/4, 1-5/16 Cut L

  • Mfr # 01357

  • Zoro # G5915533


product price: $36.89
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01357
Zoro #
G5915533
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 5/16 in
Shank Dia.
1/2 in
Length of Cut
1.3125 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Milling Diameter
3/4"

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/16 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.