Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L
Mfr # 04358
Zoro # G5977133
product price: $39.79
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04358
Zoro #
G5977133
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Length of Cut
1.625 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Milling Dia.
0.75 in
Description
Square End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.