Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L
Mfr # 07336
Zoro # G5909382
product price: $37.39
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
3 3/8 in
Shank Dia.
1/2 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07336
Zoro #
G5909382
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 3/8 in
Shank Dia.
1/2 in
Length of Cut
1.375 in
Milling Dia.
0.625 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Description
Square End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.