Zoro Homepage

Cobalt End Mill, Sq End, 7/8, 1-7/8 Cut L

  • Mfr # 04395

  • Zoro # G5894691


product price: $48.39
/ea

Key Features

End Mill Style
Square
Number of Flutes
6
Overall Length
4 1/8 in
Shank Dia.
7/8 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04395
Zoro #
G5894691
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 1/8 in
Shank Dia.
7/8 in
Length of Cut
1.875 in
Milling Diameter
7/8"
Dimension Type
Fractional Inch
Milling Dia.
0.875 in

Description

Square End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.