Cobalt End Mill, Sq End, 9/64, 7/16 Cut L
Mfr # 13290
Zoro # G5926453
product price: $24.39
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13290
Zoro #
G5926453
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Length of Cut
0.4375 in
Milling Diameter
9/64"
Dimension Type
Fractional Inch
Milling Dia.
0.140625 in
Description
Square End Mill, 0.140625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.4375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.