Zoro Homepage

Cobat End Mi, Sq End, 27/32, 1-9/16 Cut

  • Mfr # 11384

  • Zoro # G5901944


product price: $79.19
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
5 1/2 in
Shank Dia.
7/8 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11384
Zoro #
G5901944
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 1/2 in
Shank Dia.
7/8 in
Length of Cut
1.5625 in
Milling Diameter
27/32"
Milling Dia.
0.84375 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.84375 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.5625 in, Overall Length 5 1/2 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.