Jobber Drill, High Speed Steel Co 8, 3/8in (Discontinued)
- Mfr # D2GP185024
- Zoro # G2778968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2GP185024
Zoro #
G2778968
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/8"
Overall Length
5"
Flute Length
3-5/8"
Maximum Drilling Depth
3 5/8 in
Drill Bit Size
3/8"
Details
Item
Jobber Drill Bit
Decimal Equivalent
0.3750
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
List Number
D2GP185
Point Type
Split point
Standards
ANSI
Coolant Through
No
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 3/8 in, Decimal Equivalent 0.3750, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.