Corner Radius End Mill
Mfr # SGED290100108
Zoro # G000425442
product price: $72.89
/eaKey Features
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGED290100108
Zoro #
G000425442
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.1 mm
Shank Dia.
4 mm
Length of Cut
1.5 mm
Milling Dia.
1 mm
Neck Dia.
0.95 mm
Overall Length
45 mm
Description
Roughing End Mill, 1 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 0.1 mm, 1.5 mm, 45 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.