Zoro Homepage

Corner Radius End Mill

  • Mfr # SGED290150110

  • Zoro # G300425432


product price: $72.89
/ea

Key Features

Corner Radius
0.1 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED290150110
Zoro #
G300425432
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.1 mm
Shank Dia.
4 mm
Overall Length
45 mm
Length of Cut
2.3 mm
Milling Dia.
1.5 mm
Neck Dia.
1.45 mm

Description

Roughing End Mill, 1.5 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 0.1 mm, 2.3 mm, 45 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.