Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill

  • Mfr # SGED290200212

  • Zoro # G600425415


product price: $61.19
/ea

Key Features

Corner Radius
0.2 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED290200212
Zoro #
G600425415
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.2 mm
Shank Dia.
4 mm
Neck Dia.
1.95 mm
Milling Dia.
2 mm
Overall Length
45 mm
Length of Cut
3 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Roughing End Mill
List Number
SGED29
End Mill Application
Roughing
End Mill Style
Corner-Radius
Material Applications
Copper, Copper Alloys, Reinforced Plastic, Soft Graphite
Primary Material Application
Copper
Measurement System
Metric
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Finish - Machining
DLC
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 2 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 0.2 mm, 3 mm, 45 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.