Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill

  • Mfr # SGED290600212

  • Zoro # G000425480


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Milling Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED290600212
Zoro #
G000425480
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3 mm
Overall Length
50 mm
Neck Dia.
6 mm
Neck Length
4.50 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
End Mill Application
Roughing
Item
Roughing End Mill
List Number
SGED29
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Primary Material Application
Copper
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
DLC
Flute Type
Spiral
Material Applications
Copper, Copper Alloys, Reinforced Plastic, Soft Graphite
Chip-Breaker
Yes
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 3 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, 50 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.