Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill

  • Mfr # SGED291000530

  • Zoro # G000425473


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED291000530
Zoro #
G000425473
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.5 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Neck Dia.
9.7 mm
Length of Cut
15 mm
Overall Length
70 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Item
Roughing End Mill
Helix Angle
30 Degrees
End Mill Application
Roughing
List Number
SGED29
Finish - Machining
DLC
Flute Type
Spiral
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
N
Material Applications
Copper, Copper Alloys, Soft Graphite, Reinforced Plastic
Material Grade - Machining
High Performance
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Copper
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 0.5 mm, 15 mm, 70 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.