CR End Mill, 1/4", Carb, 0.0600" rad
Mfr # 07573-060R
Zoro # G9309524
product price: $21.99
/eaKey Features
Corner Radius
0.06 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07573-060R
Zoro #
G9309524
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.06 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Length of Cut
0.75 in
Overall Length
2 1/2 in
Details
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
List Number
E5216
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
30 Degrees
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.