Zoro Homepage

D-Power End Mill

  • Mfr # EI927006

  • Zoro # G500425447


product price: $54.99
/ea

Key Features

Measurement System
Metric
Overall Length
40 mm
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI927006
Zoro #
G500425447
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
40 mm
Length of Cut
2 mm
Shank Dia.
3 mm
Neck Dia.
0.55 mm
Milling Dia.
0.6 mm
Neck Length
1 mm

Description

Square End Mill, 0.6 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 2 mm, Overall Length 40 mm, Shank Dia. 3 mm, Neck Dia. 0.55 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.