D-Power End Mill
Mfr # EI927070
Zoro # G500425522
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
140 mm
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EI927070
Zoro #
G500425522
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
140 mm
Length of Cut
35 mm
Shank Dia.
6 mm
Milling Dia.
7 mm
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic
Shank Type - Machining
Straight
Finish - Machining
Diamond
Primary Material Application ISO Code
N, O
Drilling Tool Configuration
Individual
Flute Type
Spiral
List Number
E1927
Single End/Double End
Single
Helix Angle
30 Degrees
Material - Machining
Carbide
Material Applications
Graphite, High Silicon Aluminum Alloy, Non-Ferrous Metal and Non-Metallic Material, Reinforced Plastic
Item
Square End Mill
End Mill Application
Finishing
Max. Helix Angle
30 Degrees
Description
Square End Mill, 7 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 35 mm, Overall Length 140 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.