Zoro Homepage

D-Power End Mill

  • Mfr # EI927100

  • Zoro # G500425508


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
150 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI927100
Zoro #
G500425508
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
150 mm
Length of Cut
50 mm
Shank Dia.
10 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm
Neck Length
30 mm

Description

Square End Mill, 10 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 50 mm, Overall Length 150 mm, Shank Dia. 10 mm, Neck Dia. 9.4 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.