Zoro Homepage

D-Power End Mill

  • Mfr # EI927110

  • Zoro # G500425539


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
150 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI927110
Zoro #
G500425539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
150 mm
Length of Cut
50 mm
Milling Dia.
11 mm
Shank Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
List Number
E1927
Primary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Item
Square End Mill
Material - Machining
Carbide
End Mill Application
Finishing
Material Applications
Graphite, High Silicon Aluminum Alloy, Non-Ferrous Metal and Non-Metallic Material, Reinforced Plastic
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, O
Single End/Double End
Single
Flute Type
Spiral
Finish - Machining
Diamond
Max. Helix Angle
30 Degrees

Description

Square End Mill, 11 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 50 mm, Overall Length 150 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.