D x 4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785104N
- Zoro # G424213243
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
Coolant Through
Non Coolant
Standards
ANSI
Color
Black Oxide
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Hole Tolerance
h8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1785104N
- Zoro #
- G424213243
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Coolant Through
- Non Coolant
- Standards
- ANSI
- Color
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Hole Tolerance
- h8
- Type
- HSS, Straight Shank, Black Oxide Coated
- Finish
- Black Oxide
- Cutting Direction
- Right
- Number of Flutes
- 2
- Item
- Drills
- Material
- HSS
- Application
- Alloy Steels, Stainless Steel
- Helix Angle
- 30°
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Coating
- Black Oxide
Dimensions
- Overall Length
- 4 in
- Flute Length
- 2-3/4 in
- Point Length
- 1.29 mm
- Shank Dia.
- 6-1/4 in
- Diameter
- 15/61 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.