Dream Drill, 140 Carbide, 13/64x2 -7/16
Mfr # 0131ATF
Zoro # G9226190
product price: $24.99
/eaKey Features
Flute Length
1 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0131ATF
Zoro #
G9226190
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Flute Length
1 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction
Right
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.