Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd)

  • Mfr # DPP447036F

  • Zoro # G4187319


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Size
9/16 in
Point Angle
180 Degrees
Flute Length
62 mm
Shank Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP447036F
Zoro #
G4187319
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
105 mm
Drill Bit Size
9/16 in
Flute Length
62 mm
Shank Diameter
16 mm

Details

Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Decimal Equivalent
0.5625 in
Shank Type
Common
Type
Flat Bottom Drill
Cutting Direction
Right Hand
Series
Dream Drill Flat Bottom
LOC Multiple
2XD
Single End/Double End
Single End
Helix Angle
20 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.