Zoro Homepage

Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd)

  • Mfr # DPP447083

  • Zoro # G4223019


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Drill Bit Size
8.3 mm
Point Angle
180 Degrees
Flute Length
38 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP447083
Zoro #
G4223019
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
80 mm
Drill Bit Size
8.3 mm
Flute Length
38 mm
Shank Diameter
10 mm

Details

Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Type
Flat Bottom Drill
Series
Dream Drill Flat Bottom
Shank Type
Common
Cutting Direction
Right Hand
Decimal Equivalent
0.3267 in
LOC Multiple
2XD
Helix Angle
20 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.