Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd)

  • Mfr # DPP447170

  • Zoro # G4219972


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Drill Bit Size
17 mm
Point Angle
180 Degrees
Flute Length
70 mm
Shank Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP447170
Zoro #
G4219972
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
125 mm
Drill Bit Size
17 mm
Flute Length
70 mm
Shank Diameter
18 mm

Details

Point Angle
180 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Decimal Equivalent
0.6693 in
Series
Dream Drill Flat Bottom
Type
Flat Bottom Drill
Shank Type
Common
Cutting Direction
Right Hand
LOC Multiple
2XD
Helix Angle
20 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.