Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DREAM DRILL PRO 3XD SHORT WITHOUT COOLANT HOLE

  • Mfr # DGN523033

  • Zoro # G215731543


product price: $51.49
/ea

Key Features

Overall Length
2.44094 in. (62 mm)
Number of Flutes
2
Material
Carbide
Drill Bit Point Angle
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGN523033
Zoro #
G215731543
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.44094 in. (62 mm)

Details

Number of Flutes
2
Material
Carbide
Drill Bit Point Angle
140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.