
DREAM DRILL PRO 3XD SHORT WITHOUT COOLANT HOLE
Mfr # DGN523125
Zoro # G115731001
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.21259 in. (107 mm)
Number of Flutes
2
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGN523125
Zoro #
G115731001
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4.21259 in. (107 mm)
Details
Number of Flutes
2
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.