Zoro Homepage

Dream Drill Pro 5Xd Long With Coolant Hole

  • Mfr # DGN508013

  • Zoro # G4222440


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Flute Length
0.47244 in. (12 mm)
Shank Diameter
0.11811 in. (3 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGN508013
Zoro #
G4222440
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
0.47244 in. (12 mm)
Shank Diameter
0.11811 in. (3 mm)

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.