
DREAM DRILL PRO 5XD LONG WITHOUT COOLANT HOLE
Mfr # DGN526117
Zoro # G315731276
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.64566 in. (118 mm)
Number of Flutes
2
Shank Dia.
0.47244 in. (12 mm)
Material - Machining
Carbide
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGN526117
Zoro #
G315731276
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4.64566 in. (118 mm)
Shank Dia.
0.47244 in. (12 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.