Dream Drill, TiAlN Carbide, 13/32x413/32
Mfr # 0261ATF
Zoro # G9227259
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.40625 in. (111.918 mm)
Flute Length
2.625 in. (66.675 mm)
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0261ATF
Zoro #
G9227259
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4.40625 in. (111.918 mm)
Flute Length
2.625 in. (66.675 mm)
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
Cutting Direction
Right
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.