Zoro Homepage

Dream Drill, TiAlN Carbide, 15/64x2 -5/8

  • Mfr # 0151ATF

  • Zoro # G9227189


product price: $29.59
/ea

Key Features

Overall Length
2.625 in.
Flute Length
1.125 in.
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0151ATF
Zoro #
G9227189
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.625 in.
Flute Length
1.125 in.

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
Cutting Direction
Right

Description

Screw Machine Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.