Zoro Homepage

Dream Drill, TiAlN Carbide, 33/64x5-11/16

  • Mfr # 0331ATF

  • Zoro # G9228211


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.34375 in. (84.9312 mm)
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331ATF
Zoro #
G9228211
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
3.34375 in. (84.9312 mm)

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN
Cutting Direction
Right

Description

Screw Machine Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.