
Drill, 1.22047 in. (31 mm), 0.24015 in. (6.1 mm), 2
Mfr # DH404061
Zoro # G0199817
product price: $35.59
/eaKey Features
Flute Length
1.22047 in. (31 mm)
Shank Diameter
0.24015 in. (6.1 mm)
Number of Flutes
2
Finish - Machining
TiALN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH404061
Zoro #
G0199817
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Flute Length
1.22047 in. (31 mm)
Shank Diameter
0.24015 in. (6.1 mm)
Details
Item
Drill
Number of Flutes
2
Finish - Machining
TiALN
Description
Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.