Zoro Homepage

Drill, 1.279 in. (32.4865 mm), 0.26562 in. (6.74687 mm), 2

  • Mfr # 0161BTF

  • Zoro # G0187339


product price: $73.79
/ea

Key Features

Flute Length
1.279 in. (32.4865 mm)
Shank Diameter
0.26562 in. (6.74687 mm)
Number of Flutes
2
Finish - Machining
TiALN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0161BTF
Zoro #
G0187339
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.279 in. (32.4865 mm)
Shank Diameter
0.26562 in. (6.74687 mm)

Details

Item
Drill
Number of Flutes
2
Finish - Machining
TiALN

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.