Zoro Homepage

Drill, 1.5625 in. (39.6875 mm), 0.29687 in. (7.54062 mm), 2

  • Mfr # D4146019

  • Zoro # G0197680


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Flute Length
1.5625 in. (39.6875 mm)
Shank Diameter
0.29687 in. (7.54062 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4146019
Zoro #
G0197680
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.5625 in. (39.6875 mm)
Shank Diameter
0.29687 in. (7.54062 mm)

Details

Item
Drill
Number of Flutes
2

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.