Zoro Homepage

Drill, 1.625 in. (41.275 mm), 0.302 in. (7.67079 mm), 2

  • Mfr # D4147214

  • Zoro # G0198828


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Flute Length
1.625 in. (41.275 mm)
Shank Diameter
0.302 in. (7.67079 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4147214
Zoro #
G0198828
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.625 in. (41.275 mm)
Shank Diameter
0.302 in. (7.67079 mm)

Details

Item
Drill
Number of Flutes
2

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.